Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M22x2.50, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN

  • Mfr # 1651002708

  • Zoro # G2655367


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
17.70 mm
Tap Material
VC-10
Tap Style
Spiral Point
Tap Size
M22
Tap Chamfer
Modified Bottoming, Semi-Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651002708
Zoro #
G2655367
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
17.70 mm
Tap Size
M22
Overall Length
140.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
51/64 in
Shank Length
96.00 mm
Tap Thread Size
M22x2.50
75% Thread Drill Size
0.7813 in
Thread Size
M22x2.5
Square Size
13.28 mm
Thread Length
30.00 mm
Drill Bit Size
19.40 mm, 19.56 mm, 19.73 mm, 19.89 mm, 20.05 mm
65% Thread Drill Size
25/32 in
Size
M22

Details

Item
Spiral Point Tap
Tap Material
VC-10
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Number of Flutes
3
Tap Finish
TiCN
Standards
ANSI, DIN
Thread Standard
Metric Coarse
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Class of Fit
JIS 2
Thread Pitch
2.50 mm
Thread Limit
D7
Primary Material Application ISO Code
H, M, P
Measurement System
Metric
Shank Type - Machining
Straight
Series
16510
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Direction
Right Hand
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Cutting Direction - Machining
Right Hand
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M22x2.5, Metric, Overall Length 140 mm, Powdered Metal, V, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 0.7813 in, Thread Limit D7, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.