Zoro Homepage

Spiral Point Tap, M24-1.5, Plug, Metric Fine, 4 Flutes

  • Mfr # 1653009308

  • Zoro # G0626801


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.60mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653009308
Zoro #
G0626801
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.60mm
Tap Dimension Type
Metric
Tap Size
M24
Overall Length
200.00mm
Thread Length
36.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M24-1.5
65% Thread Drill Size
22.73 mm
Shank Length
120.00 mm
Thread Size
M24x1.5
75% Thread Drill Size
22.54 mm
Square Size
14.47 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
4
Tap Thread Type
Metric Fine
List Number
16530
Tap Finish
V
Number of Pieces
1
Series
16530
Cutting Direction - Machining
Right Hand
Extended Shank
Yes
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Tap Type
Spiral Point
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Thread Limit
D6
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Material Grade - Machining
16530
Primary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M24x1.5, Metric, Overall Length 200 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.