Zoro Homepage

Spiral Point Tap, M24-3, Plug, Metric Coarse, 3 Flutes, TiCN

  • Mfr # 1651002908

  • Zoro # G7600957


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
19.30mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M24
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651002908
Zoro #
G7600957
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Overall Length
160.00mm
Tap Thread Size
M24-3
Thread Length
51.00mm
Pitch Diameter Limit
D8
Drill Bit Size
20.88 mm, 21.08 mm, 21.27 mm, 21.47 mm, 21.66 mm
Shank Length
109.00 mm
Square Size
14.48 mm
Tap Length Standard
DIN
Thread Size
M24x3
55% Thread Drill Size
55/64 in
65% Thread Drill Size
27/32 in
75% Thread Drill Size
0.8438 in
Size
M24

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiCN
List Number
16510
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Series
16510
Thread Limit
D8
Tap Shank Standard
ANSI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Thread Pitch
3.00 mm
Thread Standard
Metric Coarse
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M24x3, Metric, Overall Length 160 mm, Powdered Metal, V, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 0.8438 in, Thread Limit D8, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.