Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M2.5-0.45, Plug, Metric Coarse, 2 Flutes, Nitride/Oxide

  • Mfr # 3380250453

  • Zoro # G9283181


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.58mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380250453
Zoro #
G9283181
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
46.00mm
Thread Length
13.00mm
Tap Thread Size
M2.5-0.45
Thread Size
M2.5x0.45
Drill Bit Size
2.03 mm, 2.06 mm, 2.09 mm, 2.12 mm, 2.15 mm
65% Thread Drill Size
2.10 mm
75% Thread Drill Size
#46
55% Thread Drill Size
#44
Tap Length Standard
DIN
Shank Length
36.00 mm
Square Size
2.79 mm
Size
M2.5
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Series
338Ni
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
D3
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Thread Pitch
0.45 mm
Primary Material Application
Nickel, Titanium
Class of Fit
H3
Helix Angle
0 Degrees
List Number
338NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, Powdered Metal, HR, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.