Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M3.5-0.6, Plug, Metric Coarse, 3 Flutes, Oxide

  • Mfr # 2893301

  • Zoro # G9291247


product price: $19.19
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3.5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893301
Zoro #
G9291247
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Size
M3.5
Tap Dimension Type
Metric
Overall Length
51.00mm
Thread Length
17.00mm
Pitch Diameter Limit
D11
Tap Thread Size
M3.5-0.6
Thread Size
M3.5x0.6
Shank Length
32.00 mm
65% Thread Drill Size
3.00 mm
55% Thread Drill Size
#31
75% Thread Drill Size
2.90 mm
Square Size
2.79 mm
Drill Bit Size
2.88 mm, 2.92 mm, 2.95 mm, 2.99 mm, 3.03 mm
Size
M3.5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
289
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
289
Thread Pitch
0.60 mm
Thread Limit
D11
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, P, S3
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric Coarse
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D11, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.