Zoro Homepage

Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes

  • Mfr # 1653001708

  • Zoro # G0224338


product price: $49.39
/ea

Key Features

Shank Dia.
4.30mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653001708
Zoro #
G0224338
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.30mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
100.00mm
Thread Length
10.10mm
Tap Thread Size
M4-0.7
Pitch Diameter Limit
D4
Shank Length
73.00 mm
Square Size
3.32 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
V
Number of Pieces
1
List Number
16530
Series
16530
Cutting Direction - Machining
Right Hand
Tap Type
Spiral Point
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D4
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Extended Shank
Yes
Thread Pitch
0.70mm
Material Grade - Machining
16530
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M4x0.7, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.