Zoro Homepage

Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, Nitride/Oxide

  • Mfr # 3380004074

  • Zoro # G9282962


product price: $54.59
/ea

Key Features

Shank Dia.
5.50mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380004074
Zoro #
G9282962
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
5.50mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
52.00mm
Thread Length
20.00mm
Tap Thread Size
M4-0.7
Pitch Diameter Limit
D4
Thread Size
M4x0.7
Tap Length Standard
DIN
55% Thread Drill Size
3.50 mm
Shank Length
37.00 mm
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Square Size
3.33 mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
Size
M4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
338NI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Nitride/Oxide
Series
338Ni
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
0.70 mm
Primary Material Application
Nickel, Titanium
Thread Limit
D4
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, HR, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.