Zoro Homepage

Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, TiN

  • Mfr # 1111501905

  • Zoro # G9288036


product price: $21.89
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111501905
Zoro #
G9288036
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.00mm
Thread Length
19.00mm
Tap Thread Size
M4-0.7
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Shank Length
33.00 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Square Size
3.33 mm
Size
M4
Pitch Diameter Limit
D9

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Series
11115
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application
Stainless Steel, Steel
Thread Limit
H9
Extended Neck
Yes
Thread Standard
Metric Coarse
Thread Pitch
0.70 mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
All Materials
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
11115
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Cobalt, TiN, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit H9, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.