Zoro Homepage

Spiral Point Tap, M4x0.70, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN

  • Mfr # 1651000308

  • Zoro # G2655391


product price: $28.79
/ea

Key Features

Shank Dia.
4.26 mm
Tap Material
VC-10
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Modified Bottoming, Semi-Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651000308
Zoro #
G2655391
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.26 mm
Tap Size
M4
Overall Length
63.00 mm
Shank Length
42.00 mm
Square Size
3.33 mm
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Tap Thread Size
M4x0.70
65% Thread Drill Size
3.50 mm
Thread Length
8.00 mm
Tap Length Standard
DIN
Thread Size
M4x0.7
Size
M4

Details

Item
Spiral Point Tap
Tap Material
VC-10
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Number of Flutes
3
Cutting Direction - Machining
Right Hand
Series
16510
Shank Type - Machining
Straight
Thread Pitch
0.70 mm
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Tap Finish
TiCN
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Standards
ANSI, DIN
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, V, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.