Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes, TiCN

  • Mfr # 2893708

  • Zoro # G9242265


product price: $30.19
/ea

Key Features

Shank Dia.
3.93mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893708
Zoro #
G9242265
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.93mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Pitch Diameter Limit
D11
Thread Length
22.00mm
Tap Thread Size
M5-0.8
Shank Length
38.00 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Drill Bit Size
4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm
75% Thread Drill Size
4.20 mm
Square Size
3.86 mm
Thread Size
M5x0.8
Size
M5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Finish
TiCN
List Number
289
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
289
Secondary Material Application ISO Code
K, M, P, S3
Thread Pitch
0.80 mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Limit
D11
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D11, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.