Zoro Homepage

Spiral Point Tap, M5.5-0.5, Plug, Metric Fine, 3 Flutes

  • Mfr # 1653002208

  • Zoro # G0626917


product price: $62.19
/ea

Key Features

Shank Dia.
6.50mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653002208
Zoro #
G0626917
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M5.5
Overall Length
125.00mm
Thread Length
13.20mm
Pitch Diameter Limit
D3
Tap Thread Size
M5.5-0.5
Shank Length
89.00 mm
Thread Size
M5.5x0.5
Square Size
4.19 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Finish
V
List Number
16530
Series
16530
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Extended Neck
Yes
Tap Type
Spiral Point
Thread Pitch
0.50mm
Extended Shank
Yes
Material Grade - Machining
16530
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Thread Limit
D3
Measurement System
Metric
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M5.5x0.5, Metric, Overall Length 125 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.