Zoro Homepage

Spiral Point Tap, M6-0.5, Plug, Metric Fine, 3 Flutes

  • Mfr # 1653002308

  • Zoro # G0626908


product price: $53.39
/ea

Key Features

Shank Dia.
6.50mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653002308
Zoro #
G0626908
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
125.00mm
Thread Length
14.60mm
Tap Thread Size
M6-0.5
Pitch Diameter Limit
D3
Shank Length
85.00 mm
Square Size
4.85 mm
Thread Size
M6x0.5

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
List Number
16530
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16530
Extended Neck
Yes
Material Grade - Machining
16530
Tap Type
Spiral Point
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Primary Material Application ISO Code
H, M, P
Extended Shank
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Fine
Thread Pitch
0.50mm
Measurement System
Metric
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M6x0.5, Metric, Overall Length 125 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.