Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M6-0.75, Plug, Metric Fine, 3 Flutes

  • Mfr # 1653002508

  • Zoro # G0626950


product price: $52.79
/ea

Key Features

Shank Dia.
6.50mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653002508
Zoro #
G0626950
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
150.00mm
Thread Length
14.60mm
Tap Thread Size
M6-0.75
Pitch Diameter Limit
D4
Shank Length
110.00 mm
Thread Size
M6x0.75
Square Size
4.85 mm
55% Thread Drill Size
5.45 mm
65% Thread Drill Size
5.35 mm
75% Thread Drill Size
5.25 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
1
List Number
16530
Tap Thread Type
Metric Fine
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16530
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
16530
Thread Limit
D4
Measurement System
Metric
Thread Standard
Metric Fine
Extended Shank
Yes
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Point
Thread Pitch
0.75mm
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M6x0.75, Metric, Overall Length 150 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.