Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, Oxide

  • Mfr # 1981001

  • Zoro # G2818584


product price: $11.99
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1981001
Zoro #
G2818584
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
2-1/2"
Pitch Diameter Limit
D5
Thread Length
25.40mm
Tap Thread Size
M6-1
65% Thread Drill Size
13/64 in
Shank Length
37.00 mm
75% Thread Drill Size
5.00 mm
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Square Size
4.85 mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Size
M6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
List Number
142
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Measurement System
Metric
Shank Type - Machining
Straight
Series
142
Extended Neck
Yes
Thread Pitch
1.00 mm
Thread Limit
D5
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.