Zoro Homepage

Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes

  • Mfr # 1111800601

  • Zoro # G9293252


product price: $35.19
/ea

Key Features

Shank Dia.
6.50mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111800601
Zoro #
G9293252
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
102.00mm
Thread Length
25.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M6-1
Shank Length
75.00 mm
Thread Size
M6x1
Square Size
4.85 mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Size
M6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
11118
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
11118
Measurement System
Metric
Tap Type
Spiral Point
Thread Standard
Metric Coarse
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Extended Shank
Yes
Thread Pitch
1.00mm
Primary Material Application
All Materials
Spiral Direction
Neutral
Material Grade - Machining
11118
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M6x1, Metric, Overall Length 101 mm, High Speed Steel, Black Oxide, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.