Zoro Homepage

Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, TiCN

  • Mfr # 2893908

  • Zoro # G9242274


product price: $26.89
/ea

Key Features

Shank Dia.
4.85mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893908
Zoro #
G9242274
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.85mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
64.00mm
Thread Length
25.00mm
Pitch Diameter Limit
D11
Tap Thread Size
M6-1
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Square Size
4.85 mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Shank Length
38.00 mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
Size
M6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
289
Tap Finish
TiCN
Series
289
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, M, P, S3
Primary Material Application
Steel
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Thread Pitch
1.00 mm
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
D11
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.