Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M8-1, Plug, Metric Fine, 3 Flutes, Nitride/Oxide

  • Mfr # 3380008105

  • Zoro # G9283005


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.20mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380008105
Zoro #
G9283005
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.20mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
62.00mm
Thread Length
20.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M8-1
55% Thread Drill Size
7.25 mm
Square Size
6.05 mm
Tap Length Standard
DIN
Thread Size
M8x1
Shank Length
55.00 mm
Drill Bit Size
6.96 mm, 7.03 mm, 7.09 mm, 7.16 mm, 7.22 mm
75% Thread Drill Size
7.00 mm
65% Thread Drill Size
9/32 in
Size
M8

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
List Number
338NI
Cutting Direction - Machining
Right Hand
Series
338Ni
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Measurement System
Metric
Thread Pitch
1.00 mm
Extended Neck
Yes
Thread Standard
Metric Fine
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
D5
Tap Shank Standard
ANSI
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Powdered Metal, HR, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.