Zoro Homepage

Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, Oxide

  • Mfr # 16728

  • Zoro # G9666246


product price: $15.19
/ea

Key Features

Shank Dia.
6.20mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16728
Zoro #
G9666246
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.20mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
70.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
Not Rated
Thread Length
30.00mm
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
65% Thread Drill Size
I
Square Size
8.00 mm
Tap Length Standard
JIS
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Shank Length
33.00 mm
Size
M8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
122
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
JIS
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25 mm
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Standard
Metric Coarse
Measurement System
Metric
Series
122
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 70 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size H, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.