Zoro Homepage

Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN

  • Mfr # 1111700808

  • Zoro # G9241644


product price: $45.79
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111700808
Zoro #
G9241644
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
D5
Thread Length
29.00mm
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Shank Length
55.00 mm
Tap Length Standard
DIN
Square Size
6.05 mm
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
65% Thread Drill Size
I
Thread Size
M8x1.25
Size
M8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Number of Pieces
1
Thread Direction
Right Hand
List Number
11117
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Series
11117
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Thread Pitch
1.25 mm
Tap Shank Standard
ANSI
Thread Limit
D5
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.