Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN

  • Mfr # 2894508

  • Zoro # G9242283


product price: $33.56
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2894508
Zoro #
G9242283
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Thread Size
M8-1.25
Thread Length
29.00mm
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
Shank Length
40.00 mm
Square Size
6.05 mm
65% Thread Drill Size
I
Thread Size
M8x1.25
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Size
M8
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiCN
Series
289
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, P, S3
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Pitch
1.25 mm
Measurement System
Metric
Thread Limit
D11
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Extended Neck
Yes
Primary Material Application
Steel
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
289

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.