Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming 2 Flutes

  • Mfr # 1103600108

  • Zoro # G0627739


product price: $34.59
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Modified Bottoming
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103600108
Zoro #
G0627739
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1.880"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
Thread Length
1/2"
Shank Length
1 5/16 in
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73 mm
Square Size
0.1090 in
Thread Size
#2-56

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
V
Number of Pieces
1
List Number
11036
Tap Thread Type
UNC
Thread Direction
Right Hand
Series
11036
Cutting Direction - Machining
Right Hand
Features
High Performance, Spiral Point
Measurement System
Pipe
Thread Standard
UNC
Material Grade - Machining
11036
Thread Limit
H2
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Threads per Inch
56
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 7/8 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.295 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.