Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Modified Bottoming, 2 Flutes

  • Mfr # 1301900203

  • Zoro # G9278832


product price: $25.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Modified Bottoming
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301900203
Zoro #
G9278832
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
56.00mm
Thread Length
9/16"
Tap Thread Size
#4-40
Shank Length
1 15/32 in
Square Size
0.1090 in
Tap Length Standard
DIN
Thread Size
#4-40
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.20
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
55% Thread Drill Size
3/32 in
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Nitride
Tap Thread Type
UNC
Series
13019
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Shank Type - Machining
Straight
Features
DIN overall length,, HSSE material, Nitride surface treatment, Spiral Flute
Measurement System
Pipe
Helix Angle
50 Degrees
Extended Neck
Yes
Thread Standard
UNC
Threads per Inch
40
Material Grade - Machining
13019
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Number of Pieces
1
List Number
13019

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, High Speed Steel, Black Oxide, Thread Length 13/64 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.