Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming, 3

  • Mfr # 1103600608

  • Zoro # G0587428


product price: $34.39
/ea

Key Features

Shank Dia.
0.312"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103600608
Zoro #
G0587428
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.312"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2.720"
Thread Length
5/8"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H3
75% Thread Drill Size
#7
Square Size
0.2380 in
55% Thread Drill Size
#3
Shank Length
1 37/64 in
65% Thread Drill Size
#5
Thread Size
1/4"-20

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
List Number
11036
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNC
Series
11036
Cutting Direction - Machining
Right Hand
Features
Spiral Point STI Tap for Aluminum
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Thread Standard
UNC
Threads per Inch
20
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Material Grade - Machining
11036
Thread Limit
H3
Primary Material Application ISO Code
N
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.669 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.