Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming, 3

  • Mfr # 1103600700

  • Zoro # G0587452


product price: $27.49
/ea

Key Features

Shank Dia.
0.312"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103600700
Zoro #
G0587452
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.312"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2.720"
Thread Length
5/16"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-28
Shank Length
1 37/64 in
75% Thread Drill Size
5.45 mm
Square Size
0.2380 in
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Thread Direction
Right Hand
List Number
11036
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
11036
Features
Spiral Point STI Tap for Aluminum
Primary Material Application
Aluminum
Threads per Inch
28
Spiral Direction
Neutral
Thread Standard
UNF
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Material Grade - Machining
11036
Extended Neck
Yes
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 23/32 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.669 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.