Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming, 3

  • Mfr # 1103600900

  • Zoro # G0587461


product price: $34.39
/ea

Key Features

Shank Dia.
0.375"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1103600900
Zoro #
G0587461
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.375"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2.940"
Thread Length
7/16"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-24
Shank Length
1 11/16 in
55% Thread Drill Size
9/32 in
Square Size
0.2850 in
75% Thread Drill Size
I
Thread Size
5/16"-24
65% Thread Drill Size
J

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Bright
List Number
11036
Cutting Direction - Machining
Right Hand
Series
11036
Features
Spiral Point STI Tap for Aluminum
Material Grade - Machining
11036
Primary Material Application ISO Code
N
Extended Neck
Yes
Thread Standard
UNF
Measurement System
Fractional Inch
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Shank Type - Machining
Straight
Threads per Inch
24
Primary Material Application
Aluminum
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 15/16 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.751 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.