Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming, 3

  • Mfr # 1301900303

  • Zoro # G9278841


product price: $21.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301900303
Zoro #
G9278841
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
56.00mm
Thread Length
11/16"
Tap Thread Size
#6-32
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Square Size
0.1090 in
65% Thread Drill Size
#34
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Shank Length
1 13/32 in
Tap Length Standard
DIN
Thread Size
#6-32
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Tap Finish
Nitride
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13019
Measurement System
Pipe
Helix Angle
50 Degrees
Thread Standard
UNC
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
H3
Material Grade - Machining
13019
Shank Type - Machining
Straight
Features
DIN overall length,, HSSE material, Nitride surface treatment, Spiral Flute
Primary Material Application
Aluminum, Brass, Bronze, Copper
Number of Pieces
1
List Number
13019

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 13/64 in, High Speed Steel, Black Oxide, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.