Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming, 3

  • Mfr # 1301901203

  • Zoro # G9278936


product price: $26.29
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301901203
Zoro #
G9278936
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
90.00mm
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Shank Length
2 5/32 in
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
75% Thread Drill Size
I
Thread Size
5/16"-24
Square Size
0.2380 in
Tap Length Standard
DIN
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Nitride
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13019
Coolant Fed
Non-Coolant Through
Material Grade - Machining
13019
Features
DIN overall length,, HSSE material, Nitride surface treatment, Spiral Flute
Tap Shank Standard
ANSI
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Threads per Inch
24
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Thread Standard
UNF
Extended Neck
Yes
Helix Angle
50 Degrees
List Number
13019
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, High Speed Steel, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.