Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming, 3

  • Mfr # 1301901703

  • Zoro # G9278972


product price: $49.59
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301901703
Zoro #
G9278972
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
4"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Square Size
0.2420 in
Shank Length
2 3/16 in
55% Thread Drill Size
W
Thread Size
7/16"-14
75% Thread Drill Size
U
65% Thread Drill Size
V
Tap Length Standard
DIN
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Size
7/16
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Nitride
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13019
Coolant Fed
Non-Coolant Through
Material Grade - Machining
13019
Thread Standard
UNC
Helix Angle
50 Degrees
Features
DIN overall length,, HSSE material, Nitride surface treatment, Spiral Flute
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
14
Thread Limit
H5
Tap Shank Standard
ANSI
Primary Material Application ISO Code
N
Extended Neck
Yes
Number of Pieces
1
List Number
13019

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.