Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming, 3

  • Mfr # 1311900403

  • Zoro # G9279042


product price: $32.79
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311900403
Zoro #
G9279042
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
70.00mm
Thread Length
22.00mm
Tap Thread Size
M5-0.8
75% Thread Drill Size
4.20 mm
Drill Bit Size
4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm
Tap Length Standard
DIN
55% Thread Drill Size
4.40 mm
Shank Length
43.00 mm
Thread Size
M5x0.8
Square Size
3.86 mm
65% Thread Drill Size
4.30 mm
Size
M5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Nitride
Cutting Direction - Machining
Right Hand
Series
13119
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Thread Limit
D4
Thread Pitch
0.80 mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
50 Degrees
Number of Pieces
1
List Number
13119

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.