Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming 3 Flutes

  • Mfr # 1103600308

  • Zoro # G0627580


product price: $31.19
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103600308
Zoro #
G0627580
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2.380"
Pitch Diameter Limit
H2
Tap Thread Size
#6-32
Thread Length
9/16"
Shank Length
1 1/2 in
Square Size
0.1510 in
75% Thread Drill Size
#36
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Thread Size
#6-32

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNC
List Number
11036
Cutting Direction - Machining
Right Hand
Series
11036
Features
High Performance, Spiral Point
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H2
Material Grade - Machining
11036
Thread Standard
UNC
Measurement System
Pipe
Threads per Inch
32
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 3/8 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.492 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.