Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming 3 Flutes

  • Mfr # 1103600400

  • Zoro # G0627608


product price: $26.89
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103600400
Zoro #
G0627608
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2.380"
Tap Thread Size
#8-32
Thread Length
1/4"
Pitch Diameter Limit
H2
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40 mm
Square Size
0.1640 in
Shank Length
1 7/16 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
11036
Series
11036
Cutting Direction - Machining
Right Hand
Features
High Performance, Spiral Point
Material Grade - Machining
11036
Thread Limit
H3
Spiral Direction
Neutral
Threads per Inch
32
Extended Neck
Yes
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Measurement System
Pipe
Primary Material Application ISO Code
N
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.5 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.