Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming 3 Flutes

  • Mfr # 1103601000

  • Zoro # G0603080


product price: $44.99
/ea

Key Features

Shank Dia.
0.375"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103601000
Zoro #
G0603080
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.375"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3.380"
Tap Thread Size
3/8"-16
Thread Length
7/16"
Pitch Diameter Limit
H3
Square Size
0.2740 in
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in
Shank Length
2 1/64 in
Thread Size
3/8"-16

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
11036
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
11036
Features
Spiral Point STI Tap for Aluminum
Measurement System
Fractional Inch
Material Grade - Machining
11036
Primary Material Application ISO Code
N
Threads per Inch
16
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Thread Standard
UNC
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 3/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.921 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.