Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming 3 Flutes

  • Mfr # 1103601200

  • Zoro # G0603099


product price: $41.59
/ea

Key Features

Shank Dia.
0.437"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103601200
Zoro #
G0603099
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.437"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3.590"
Thread Length
1/2"
Pitch Diameter Limit
H4
Tap Thread Size
7/16"-20
Shank Length
2 1/64 in
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
Square Size
0.2740 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
List Number
11036
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
11036
Features
Spiral Point STI Tap for Aluminum
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
H4
Extended Neck
Yes
Material Grade - Machining
11036
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 3/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.921 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.