Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming 3 Flutes

  • Mfr # 1301901503

  • Zoro # G9278954


product price: $34.49
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301901503
Zoro #
G9278954
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4"
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
Thread Size
3/8"-24
Square Size
0.2850 in
Shank Length
2 5/32 in
Tap Length Standard
DIN
75% Thread Drill Size
8.50
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Nitride
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
13019
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Material Grade - Machining
13019
Thread Limit
H3
Helix Angle
50 Degrees
Extended Neck
Yes
Features
DIN overall length,, HSSE material, Nitride surface treatment, Spiral Flute
Threads per Inch
24
Number of Pieces
1
List Number
13019

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 35/64 in, High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.