Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming 3 Flutes

  • Mfr # 1301901803

  • Zoro # G9278981


product price: $47.99
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301901803
Zoro #
G9278981
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
4"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
Thread Size
7/16"-20
Tap Length Standard
DIN
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Square Size
0.2420 in
55% Thread Drill Size
10.20 mm
Shank Length
2 3/16 in
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Nitride
Tap Thread Type
UNF
Series
13019
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Fractional Inch
Material Grade - Machining
13019
Thread Standard
UNF
Features
DIN overall length,, HSSE material, Nitride surface treatment, Spiral Flute
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Thread Limit
H3
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Threads per Inch
20
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Number of Pieces
1
List Number
13019

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.