Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming 3 Flutes

  • Mfr # 1311900803

  • Zoro # G9241836


product price: $33.26
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311900803
Zoro #
G9241836
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Thread Size
M8-1.25
Thread Length
29.00mm
Tap Length Standard
DIN
Thread Size
M8x1.25
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
Square Size
6.05 mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm
65% Thread Drill Size
I
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Nitride
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13119
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Thread Pitch
1.25 mm
Primary Material Application
Aluminum
Thread Limit
D5
Primary Material Application ISO Code
N
Class of Fit
H3
Helix Angle
50 Degrees
Number of Pieces
1
List Number
13119

Description

Spiral Fluted Taps, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 10 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.