Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming, 4

  • Mfr # 1311900903

  • Zoro # G9279051


product price: $46.39
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311900903
Zoro #
G9279051
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.25
Square Size
7.26 mm
Thread Size
M10x1.25
Tap Length Standard
DIN
65% Thread Drill Size
8.90 mm
55% Thread Drill Size
9.10 mm
75% Thread Drill Size
0.3438 in
Shank Length
61.00 mm
Drill Bit Size
8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm
Size
M10
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Nitride
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13119
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Limit
D5
Primary Material Application ISO Code
N
Extended Neck
Yes
Thread Pitch
1.25 mm
Primary Material Application
Aluminum
Class of Fit
JIS 2
Helix Angle
50 Degrees
Number of Pieces
1
List Number
13119

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 12 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit JIS 2, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.