Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming, 4

  • Mfr # 1311901203

  • Zoro # G9279085


product price: $52.79
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311901203
Zoro #
G9279085
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
42.00mm
Tap Thread Size
M12-1.5
75% Thread Drill Size
10.50 mm
Tap Length Standard
DIN
65% Thread Drill Size
27/64 in
Square Size
6.98 mm
Drill Bit Size
10.44 mm, 10.54 mm, 10.64 mm, 10.73 mm, 10.83 mm
Thread Size
M12x1.5
Shank Length
51.00 mm
55% Thread Drill Size
10.90 mm
Size
M12
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Nitride
Tap Grouping
Tap
Series
13119
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N
Thread Limit
D5
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Aluminum
Tap Shank Standard
ANSI
Thread Pitch
1.50 mm
Extended Neck
Yes
Class of Fit
6H
Helix Angle
50 Degrees
List Number
13119
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 14 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.