Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming, 4

  • Mfr # 1311901303

  • Zoro # G9279094


product price: $58.39
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311901303
Zoro #
G9279094
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
42.00mm
Tap Thread Size
M12-1.75
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Square Size
6.98 mm
Tap Length Standard
DIN
Drill Bit Size
10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
Shank Length
61.00 mm
Size
M12
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Nitride
Cutting Direction - Machining
Right Hand
Series
13119
Thread Pitch
1.75 mm
Extended Neck
Yes
Thread Limit
D6
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
50 Degrees
List Number
13119
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 14.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.