Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Modified Bottoming 4 Flutes

  • Mfr # 2333005

  • Zoro # G3698405


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2333005
Zoro #
G3698405
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
Shank Dia.
0.429"
Thread Size
9/16"-18
Tap Length Standard
DIN
65% Thread Drill Size
33/64 in
75% Thread Drill Size
12.90 mm
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
Shank Length
1 15/16 in
55% Thread Drill Size
13.25 mm
Square Size
0.3220 in
Size
9/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiN
Standards
ANSI, DIN
Thread Direction
Right Hand
Series
230
Cutting Direction - Machining
Right Hand
Threads per Inch
18
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Primary Material Application
Steel
Class of Fit
2B
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Thread Standard
UNF
Secondary Material Application
All Materials
Measurement System
Fractional Inch
Extended Neck
Yes
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Number of Pieces
1
List Number
230

Description

Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, Cobalt High Speed Steel, TiN, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.90 mm, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.