Zoro Homepage

Spiral Point Tap, Modified Bottoming 4 Flutes

  • Mfr # 2334005

  • Zoro # G3664455


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2334005
Zoro #
G3664455
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Shank Dia.
0.697"
Thread Length
2-7/32"
Tap Thread Size
7/8"-9
Tap Length Standard
DIN
Thread Size
7/8"-9
55% Thread Drill Size
51/64 in
65% Thread Drill Size
25/32 in
75% Thread Drill Size
19.50 mm
Square Size
0.5230 in
Shank Length
2 27/32 in
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
Size
7/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI, DIN
Tap Grouping
Tap
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
230
Threads per Inch
9
Secondary Material Application
All Materials
Thread Standard
UNC
Primary Material Application
Steel
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Primary Material Application ISO Code
P
Class of Fit
2B
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Extended Neck
Yes
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Number of Pieces
1
List Number
230

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Cobalt High Speed Steel, TiN, Thread Length 57/64 in, 75 Percent Thread Drill Size 19.50 mm, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.