Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Modified Bottoming, 4 Flutes

  • Mfr # 2334205

  • Zoro # G3706884


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2334205
Zoro #
G3706884
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
125.00mm
Thread Length
2-7/32"
Shank Dia.
0.697"
Tap Thread Size
7/8"-14
Square Size
0.5230 in
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
Shank Length
2 1/4 in
Tap Length Standard
DIN
Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
55% Thread Drill Size
20.90 mm
65% Thread Drill Size
13/16 in
Size
7/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Series
230
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Secondary Material Application
All Materials
Thread Standard
UNF
Threads per Inch
14
Class of Fit
2B
Primary Material Application
Steel
Helix Angle
45 Degrees
List Number
230
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, Cobalt High Speed Steel, TiN, Thread Length 57/64 in, 75 Percent Thread Drill Size 20.40 mm, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.