Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Modified Bottoming, 4 Flutes

  • Mfr # 2334405

  • Zoro # G3696831


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2334405
Zoro #
G3696831
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
1"
Tap Dimension Type
Inch
Overall Length
6-9/32"
Shank Dia.
0.800"
Tap Thread Size
1"-8
Thread Length
2-1/2"
Tap Length Standard
DIN
Square Size
0.6000 in
Thread Size
1"-8
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
Shank Length
3 1/4 in
75% Thread Drill Size
22.25 mm
65% Thread Drill Size
57/64 in
55% Thread Drill Size
29/32 in
Size
1
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Standards
ANSI, DIN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNC
Series
230
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Threads per Inch
8
Primary Material Application
Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Thread Standard
UNC
Secondary Material Application
All Materials
Class of Fit
2B
Helix Angle
45 Degrees
Number of Pieces
1
List Number
230

Description

Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Cobalt High Speed Steel, TiN, Thread Length 1 in, 75 Percent Thread Drill Size 22.25 mm, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.