Zoro Homepage

Spiral Point Tap, Plug, 0

  • Mfr # 1651003008

  • Zoro # G0223288


product price: $53.19
/ea

Key Features

Shank Dia.
29.00mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651003008
Zoro #
G0223288
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
M1.4
Overall Length
40.00mm
Tap Thread Size
M1.4-0.3
Thread Length
7.00 mm
Thread Size
M1.4x0.3
Shank Length
31.00 mm
Tap Length Standard
DIN
Square Size
2.79 mm
Pitch Diameter Limit
D2

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
0
Tap Thread Type
Metric Coarse
Tap Finish
V
Thread Direction
Right Hand
Series
16510
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
ANSI
Measurement System
Metric
Thread Limit
D2
Thread Pitch
0.30 mm
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16510
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M1.4x0.3, Metric, Overall Length 40 mm, Powdered Metal, V, Right Hand, Thread Length 7 mm, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.