Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 0

  • Mfr # 1651003208

  • Zoro # G0223349


product price: $59.19
/ea

Key Features

Shank Dia.
29.00mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651003208
Zoro #
G0223349
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
M1.7
Overall Length
40.00mm
Tap Thread Size
M1.7-0.35
Thread Length
9.00 mm
Drill Bit Size
1.33 mm, 1.36 mm, 1.38 mm, 1.40 mm, 1.42 mm
Thread Size
M1.7x0.35
75% Thread Drill Size
0.0535 in
Shank Length
29.00 mm
Square Size
2.79 mm
Tap Length Standard
DIN
65% Thread Drill Size
0.0551 in
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
0
Tap Finish
V
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16510
Coolant Fed
Non-Coolant Through
Thread Pitch
0.35 mm
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
D3
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16510

Description

Spiral Point Tap, Thread Size M1.7x0.35, Metric, Overall Length 40 mm, Powdered Metal, V, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 0.0535 in, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.