Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 0

  • Mfr # 1651006108

  • Zoro # G0223610


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1651006108
Zoro #
G0223610
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
D5
Shank Dia.
12.20mm
Tap Thread Size
M16-1
Thread Length
24.00 mm
Tap Length Standard
DIN
Shank Length
64.00 mm
Square Size
9.14 mm
Thread Size
M16x1

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
0
List Number
16510
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Fine
Number of Pieces
1
Series
16510
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.00 mm
Thread Limit
D5
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M16x1, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand, Thread Length 24 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.