Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 0

  • Mfr # 1651006208

  • Zoro # G0223638


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M17
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651006208
Zoro #
G0223638
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M17
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
D5
Shank Dia.
13.80mm
Tap Thread Size
M17-1
Thread Length
24.00 mm
Square Size
10.31 mm
Thread Size
M17x1
Shank Length
64.00 mm
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
0
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Finish
V
List Number
16510
Thread Direction
Right Hand
Series
16510
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.00 mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Fine
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Thread Limit
D5
Tap Shank Standard
ANSI
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M17x1, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand, Thread Length 24 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.