Zoro Homepage

Spiral Point Tap, Plug, 0

  • Mfr # 1651006508

  • Zoro # G0223708


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M18
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651006508
Zoro #
G0223708
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M18-2
Shank Dia.
13.80mm
Thread Length
30.00 mm
Square Size
10.31 mm
Shank Length
82.00 mm
Tap Length Standard
DIN
Thread Size
M18x2
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
0
Tap Finish
V
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16510
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Fine
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D7
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
2.00 mm
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16510
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M18x2, Metric, Overall Length 125 mm, Powdered Metal, V, Right Hand, Thread Length 30 mm, Thread Limit D7, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.