Zoro Homepage

Spiral Point Tap, Plug, 0

  • Mfr # 1651505708

  • Zoro # G0223172


product price: $44.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651505708
Zoro #
G0223172
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
2.200"
Tap Thread Size
#2-64
Thread Length
5/16"
75% Thread Drill Size
1.80 mm
65% Thread Drill Size
#49
Thread Size
#2-64
55% Thread Drill Size
1.87 mm
Square Size
0.1090 in
Shank Length
1 9/32 in
Tap Length Standard
DIN
Drill Bit Size
0.0698 in, 0.0708 in, 0.0718 in, 0.0728 in, 0.0738 in
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
V
Series
16515
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Threads per Inch
64
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Measurement System
Pipe
Thread Limit
H2
Thread Standard
UNF
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
16515
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #2-64, UNF, Overall Length 1 49/64 in, Powdered Metal, V, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.