Zoro Homepage

Spiral Point Tap, Plug, 0

  • Mfr # 1651505908

  • Zoro # G0223041


product price: $41.69
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651505908
Zoro #
G0223041
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
2.200"
Thread Length
5/16"
Tap Thread Size
#3-56
75% Thread Drill Size
#46
Tap Length Standard
DIN
65% Thread Drill Size
2.13 mm
Shank Length
1 13/32 in
Square Size
0.1090 in
Thread Size
#3-56
Drill Bit Size
0.0804 in, 0.0816 in, 0.0828 in, 0.0839 in, 0.0851 in
55% Thread Drill Size
#44
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
16515
Shank Type - Machining
Straight
Thread Limit
H2
Tap Shank Standard
ANSI
Extended Neck
Yes
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Threads per Inch
56
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16515

Description

Spiral Point Tap, Thread Size #3-56, UNF, Overall Length 1 61/64 in, Powdered Metal, V, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #46, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.